Shop All Socket Extensions
Westward
Socket 1/4 in Dr, 1 in L, Chrome
Mfr # 20HX22
Zoro # G8548802
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Female Star
- Socket Size E6
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20HX22
- Zoro # G8548802
- UPC # 190735762134
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in |
Socket Size | E6 |
Overall Length | 1 in |
Size | E6 |
Socket Sizes | E6 |
Socket Depth | Standard |
Details
Socket Type | Female Star |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Female Star |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | Torx |
Tether Ready | No |
Socket Shape | External Torx |
Description
Socket, Socket Size E6, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40118)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 1-3/8 (35017)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX31)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- WESTWARD Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome (45J264)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX37)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PP98)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- Westward Socket Extensions