Shop All Locking Pliers
Westward
Snap Ring Tool, Easy Shift, 0.055 In
Mfr # 4YP50
Zoro # G2504634
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 6 1/4 in
- Number of Pieces 1
- Handle Color Blue
- Spring Return Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YP50
- Zoro # G2504634
- UPC # 190735859780
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 1/4 in |
For Bore Dia. | 1/2 in to 1-1/2 in |
For Shaft Dia. | 1/2 in to 1-1/2 in |
Tip Dia. | 0.055 in |
Tip Diameter | 0.055 in |
Overall Length Range | 6 - 8 in |
For Maximum Bore Diameter | 1 1/2 in |
For Maximum Shaft Diameter | 1 1/2 in |
For Minimum Bore Diameter | 1/2 in |
For Minimum Shaft Diameter | 1/2 in |
For Shaft Diameter Range | 1/2 in to 1 1/2 in |
For Bore Diameter Range | 1/2 in to 1 1/2 in |
Description
If you are looking for a tool that can be used to install and remove retaining rings, the Westward 4YP50 Snap Ring Tool is your best bet. The convertible snap ring pliers are designed to fit shafts with diameters between 1/2 in. and 1-1/2 in. It also fits holes with diameters between 1/2 in. and 1-1/2 in., making it versatile enough for most jobs. Its cushion grip handle provides comfort when using the pliers for long periods of time. With its easy shift feature, this Westward Snap Ring Plier will save you time when installing or removing retaining rings from parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- CEMENTEX 12 Water Pump Pliers:WO (P12WP-W/O)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- URREA 1/2" drive, 12-point deep impact socket 1-3/16" (7338)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- IRWIN CURVED JAW PLIER 10"" (4935576)
- Westward Locking Pliers