Shop All Locking Pliers
Westward
Snap Ring Pliers, 8in. L, 1 pcs.
Mfr # 33HD64
Zoro # G1829296
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 8 in
- Number of Pieces 1
- For Shaft Dia. 45/64 in to 1-57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 33HD64
- Zoro # G1829296
- UPC # 190735812747
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8 in |
For Shaft Dia. | 45/64 in to 1-57/64 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 11/16 in to 1-7/8 in |
For Minimum Bore Diameter | 18 mm |
For Shaft Diameter Range | 18 mm to 48 mm |
For Bore Diameter Range | 18 mm to 48 mm |
Tip Diameter | 0.07 in |
For Maximum Bore Diameter | 48 mm |
For Maximum Shaft Diameter | 48 mm |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 18 mm |
Description
The Westward 33HD64 Snap Ring Pliers is the ideal tool for fastening and unfastening snap rings. The plier's pivoting screw allows you to switch between internal and external configurations, making it versatile. This convertible retaining ring plier can be used on a wide range of shaft diameters from 45/64 in to 1-57/64 in, as well as bore diameters from 11/16 in to 1-7/8 in. It has 0 degree tip angle and 0.07" tip diameter that are designed for easy insertion into tight spaces. Made of carbon steel, this plier has an overall length of 8". The Westward Snap Ring Pliers is a versatile tool that will help you complete your job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbide Shaping Wheel (801)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- DASCO PRO Chisel Floor 2-3/4 X 8 Inch (470-0)
- LENOX Band Saw Blade Tension Meter (62126)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A01 SBA)
- Westward Locking Pliers