Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs., 90 deg.
Mfr # 33HD65
Zoro # G0318440
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 8 in
- Number of Pieces 1
- Tip Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD65
- Zoro # G0318440
- UPC # 190735812754
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8 in |
Tip Dia. | 0.07 in |
For Shaft Dia. | 45/64 in to 1-57/64 in |
For Bore Dia. | 11/16 in to 1-7/8 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 18 mm |
For Maximum Shaft Diameter | 48 mm |
Tip Diameter | 0.07 in |
For Minimum Bore Diameter | 18 mm |
For Maximum Bore Diameter | 48 mm |
For Bore Diameter Range | 18 mm to 48 mm |
For Shaft Diameter Range | 18 mm to 48 mm |
Description
With this Westward Snap Ring Plier, you can adjust the pliers to fit both internal and external retaining rings. The pliers are convertible, allowing you to convert from internal to external when the pivot screw is moved. Made of carbon steel, these pliers have a handle design that makes them comfortable to use. This 8 in long plier has a tip diameter of 0.07 in and for shaft diameters ranging from 45/64 in to 1-57/64 in. The Westward Snap Ring Plier is an essential tool for your workbench or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- RIDGID Rail, Front 1224 (49977)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- WESTWARD 4 in Locking Adjusting Plain Grip Locking Plier (1ECF1)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.038in. Tip (33HD72)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- TITAN Tubing Bender Pliers, 3/16-3/8" (11488)
- Westward Pliers