Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs., 45 deg.
Mfr # 33HD67
Zoro # G0693141
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- Tip Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD67
- Zoro # G0693141
- UPC # 190735812778
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
Tip Dia. | 0.047 in |
For Shaft Dia. | 15/32 in to 63/64 in |
For Bore Dia. | 1/2 in to 1 in |
For Maximum Bore Diameter | 25 mm |
For Shaft Diameter Range | 12 mm to 25 mm |
For Bore Diameter Range | 12 mm to 25 mm |
Tip Diameter | 0.047 in |
For Minimum Shaft Diameter | 12 mm |
Overall Length Range | 6 - 8 in |
For Maximum Shaft Diameter | 25 mm |
For Minimum Bore Diameter | 12 mm |
Description
The Westward 33HD67 Snap Ring Pliers is the tool you need to remove snap rings with ease. The locking pliers convert from internal to external when the pivot screw is moved. It has a carbon steel construction, and an overall length of 6 in. The convertible retaining ring pliers are available in two convertible and straight jaw. This tool works on shafts measuring 15/32 in to 63/64 in., and bores that measure 1/2 in to 1 in. If you are looking for an effective way to remove snap rings, then this Westward Snap Ring Plier will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- WESTWARD 4 in Locking Adjusting Plain Grip Locking Plier (1ECF1)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- Westward Pliers