Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs.
Mfr # 33HD66
Zoro # G0101571
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- Plier Product Group Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD66
- Zoro # G0101571
- UPC # 190735812761
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
Tip Dia. | 0.047 in |
For Shaft Dia. | 15/32 in to 63/64 in |
For Bore Dia. | 1/2 in to 1 in |
Tip Diameter | 0.047 in |
For Maximum Shaft Diameter | 25 mm |
For Bore Diameter Range | 12 mm to 25 mm |
For Minimum Bore Diameter | 12 mm |
Overall Length Range | 6 - 8 in |
For Shaft Diameter Range | 12 mm to 25 mm |
For Maximum Bore Diameter | 25 mm |
For Minimum Shaft Diameter | 12 mm |
Description
The Westward 33HD66 Snap Ring Pliers is the perfect tool for converting between internal and external retaining rings. This convertible retaining ring plier can be converted from internal to external by moving the pivot screw. The carbon steel construction of this plier makes it durable and sturdy. It has a 6 in overall length, which gives you plenty of reach when working with larger parts. It features a 0 degree tip angle, which allows you to get into tight spaces easily. The Westward Snap Ring Pliers is the perfect choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- WESTWARD 4 in Locking Adjusting Plain Grip Locking Plier (1ECF1)
- WESTWARD Snap Ring Pliers, 8in. L, 1 pcs. (33HD64)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- GRIP-ON 12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening (233-12)
- Westward Locking Pliers