Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs., 0.090in. Tip
Mfr # 33HD71
Zoro # G9676572
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 9 in
- Number of Pieces 1
- Tip Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD71
- Zoro # G9676572
- UPC # 190735812815
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
Tip Dia. | 0.09 in |
For Shaft Dia. | 1-7/32 in to 3-15/64 in |
For Bore Dia. | 1-1/4 in to 3-1/4 in |
For Minimum Shaft Diameter | 31 mm |
For Shaft Diameter Range | 31 mm to 82 mm |
For Minimum Bore Diameter | 31 mm |
For Maximum Shaft Diameter | 82 mm |
Overall Length Range | 9 - 11 in |
For Maximum Bore Diameter | 82 mm |
Tip Diameter | 0.09 in |
For Bore Diameter Range | 31 mm to 82 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Deluxe Cushion, Overall Length 9 in, For Minimum Bore Diameter 31 mm, For Maximum Bore Diameter 82 mm, Tip Diameter 0.09 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 31 mm, For Maximum Shaft Diameter 82 mm, Jaw Opening Type Manual, Replaceable Tips No, Features Converts from Internal to External When Pivot Screw is Moved, Handle Color Black, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.038in. Tip (33HD72)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.047in. Tip (33HD70)
- YELLOW JACKET PLIER TYPE PINCH-OFF TOOL (60661)
- Westward Locking Pliers