Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs., 0.070in. Tip
Mfr # 33HD68
Zoro # G0693135
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 8 in
- Number of Pieces 1
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD68
- Zoro # G0693135
- UPC # 190735812785
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 11/16 in to 1-7/8 in |
For Shaft Dia. | 45/64 in to 1-57/64 in |
For Minimum Shaft Diameter | 18 mm |
Tip Diameter | 0.07 in |
For Shaft Diameter Range | 18 mm to 48 mm |
For Minimum Bore Diameter | 18 mm |
For Bore Diameter Range | 18 mm to 48 mm |
For Maximum Bore Diameter | 48 mm |
Overall Length Range | 6 - 8 in |
For Maximum Shaft Diameter | 48 mm |
Description
If you need to make adjustments on the fly, this Westward 33HD68 Snap Ring Pliers is the tool for you. It is designed to be convertible and can switch between internal and external retaining rings. This product has a carbon steel construction that ensures it will last. The 45/64 in. to 1-57/64 in. tip diameter and 0.07 in tip angle allow you to work with different types of fasteners, including snap rings and cotter pins. It comes with a pivot screw that converts from internal to external when moved into position, allowing you to fit it into tight spaces where pliers won't fit easily. If you are looking for versatility, this Westward Snap Ring Plier is the ideal choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Bit Holder, Rapidaptor, 1/4" Hex, 4" (05051462001)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG2)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- IMPERIAL Retaining Ring Pliers, 9-1/2In, External (IR-50S)
- Westward Locking Pliers