Shop All Locking Pliers
Westward
Snap Ring Pliers, 1 pcs., 0.038in. Tip
Mfr # 33HD72
Zoro # G1815269
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 6 in
- Number of Pieces 1
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD72
- Zoro # G1815269
- UPC # 190735812822
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
For Bore Dia. | 5/16 in to 11/16 in |
For Shaft Dia. | 5/16 in to 45/64 in |
Tip Dia. | 0.038 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 8 mm |
For Shaft Diameter Range | 8 mm to 18 mm |
Tip Diameter | 0.038 in |
For Bore Diameter Range | 8 mm to 18 mm |
For Maximum Shaft Diameter | 18 mm |
For Maximum Bore Diameter | 18 mm |
For Minimum Bore Diameter | 8 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Deluxe Cushion, Overall Length 6 in, For Minimum Bore Diameter 8 mm, For Maximum Bore Diameter 18 mm, Tip Diameter 0.038 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 8 mm, For Maximum Shaft Diameter 18 mm, Jaw Opening Type Manual, Replaceable Tips No, Features Converts from Internal to External When Pivot Screw is Moved, Handle Color Black, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- DRILL AMERICA 1-3/8" HSS Straight Flute Shell Reamer (DWRRS1-3/8)
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.090in. Tip (33HD71)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- BETA Self-Locking Plier, Concave Jaw, 300mm (010520030)
- Westward Pliers