Shop All Locking Pliers
Westward
Snap Ring Pliers, 0.090in. Tip, 9in. L
Mfr # 33HD73
Zoro # G9676563
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Converts from Internal to External When Pivot Screw is Moved
- Material Carbon Steel
- Overall Length 9 in
- Number of Pieces 1
- Plier Style Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD73
- Zoro # G9676563
- UPC # 190735812839
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
For Shaft Dia. | 1-7/32 in to 3-15/64 in |
For Bore Dia. | 1-1/4 in to 3-1/4 in |
Tip Dia. | 0.09 in |
Overall Length Range | 9 - 11 in |
For Maximum Shaft Diameter | 82 mm |
Tip Diameter | 0.09 in |
For Maximum Bore Diameter | 82 mm |
For Minimum Bore Diameter | 31 mm |
For Minimum Shaft Diameter | 31 mm |
For Bore Diameter Range | 31 mm to 82 mm |
For Shaft Diameter Range | 31 mm to 82 mm |
Description
The Westward 33HD73 Snap Ring Pliers are just the tool you need for your next project. The convertible design allows you to switch between internal and external use when you adjust the pivot screw. This retaining ring plier is made of carbon steel, making it both durable and corrosion resistant. It can be used on shafts with a diameter of 1-7/32 in to 3-15/64 in., as well as bores with a diameter of 1-1/4 in to 3-1/4 in. Designed with a cushion grip handle, this 9in. long plier is easy to hold onto during use. The Westward 33HD73 Snap Ring Pliers are perfect for working on small projects around the house or shop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/8 (44024)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- WILLIAMS Williams Tip, 45 deg.reex., 120dia. (PL-530C)
- Westward Locking Pliers