Shop All Utility Knife Blades
Westward
Snap-off Utility Blade, 9mm W, PK3
Mfr # 2ZRJ7
Zoro # G1533287
product price: $2.49
/pk 3, $0.83/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 mm
- Length 3 1/2 in
- Material Carbon Steel
- Features Heat Treated Blades
- Blade Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRJ7
- Zoro # G1533287
- UPC # 190735804346
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 9 mm |
Length | 3 1/2 in |
Blade Width | 3/8 in |
Blade Length | 3 1/4 in |
Description
This Westward 2ZRJ7 Snap-off Utility Blade is the ideal tool for your utility knife. It offers a sharp edge and smooth cutting action. The carbon steel blade has a length of 3 1/2 in., width of 9 mm, thickness of 0.017 in., and length of 3 1/2 in.. With 13 segments, this snap-off blade fits most standard utility knives. The 9mm W blade comes with one hole for mounting purposes. This Westward 2ZRJ7 Snap-off Utility Blade is a must have for anyone who uses their utility knife regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- BETA Two Leg Puyller w/5 Extractor (015450011)
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15F)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- WESTWARD 2-Pt Unbrkable Safety Blade, 23/32"W, PK5 (2ZRK7)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blde, 13/32" W (2ZRK1)
- WESTWARD 2-Pt Unbrkable Blade, 23/32" W, PK5 (2ZRK4)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- WESTWARD Utility Blade, SK5 Steel, Straight, PK10 (402L16)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- Westward Knives, Cutters & Snips