Shop All Utility Knives
Westward
Snap-Off 6 in L, 10 PK
Mfr # 1CNZ1
Zoro # G2358517
original price:
$10.73
10% off
new price: $9.65
/pk 10, $0.97/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Handle Type Ergonomic
- Blade Type Snap-Off
- Blade Material Steel
- Overall Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1CNZ1
- Zoro # G2358517
- UPC # 190735747605
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Length | 6 in |
Overall Width | 2 in |
Blade Length | 4 1/4 in |
Description
This Westward Snap-Off Utility Knife is a must-have for all your cutting tasks. It has a blade lock, which ensures the blade stays in place while you are working. The utility knife features a snap-off blade, which allows you to change blades without having to use any tools. You can adjust the angle of the handle with ease, making it easier for you to cut through your materials. This utility knife has an overall length and width of 6 in. and 1 7/8 in., respectively. The 18 mm wide blade is suitable for most soft materials like string, tape, wall covering and more. This Westward Snap Off Utility Knife makes cutting tasks effortless - making it easy for you to work quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- WESTWARD Utility Knife Utility, 6 in L (19G963)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- WESTWARD Utility Knife Utility, 5 1/2 in L (19G962)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE84)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- Westward Utility Knives