Shop All Cart, Truck & Dolly Parts
Westward
Slot Type Of Lock/Key Set
Mfr # TT0709G
Zoro # G9501344
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BSD-331031, BSD-331041
- Fits Brand Westward
- Includes (1) Lock; (2) Keys
- Keyed Cam Lock Type Disc Tumbler Keyed Cam Locks
- Series Cam Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TT0709G
- Zoro # G9501344
- UPC # 190735837276
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Slot Lock/Key Set |
For Use With Mfr. Model Number | BSD-331031, BSD-331041 |
Fits Brand | Westward |
Includes | (1) Lock; (2) Keys |
Keyed Cam Lock Type | Disc Tumbler Keyed Cam Locks |
Series | Cam Locks |
Number of Keys | 2 |
For Use With | 2CZY2, 2CZY5 |
Key Code | 001~200 |
Control Key Code | 001~200 |
Description
Slot Lock/Key Set, Compatible with Grainger Part Number 2CZY2, 2CZY5, Control Key Code 001~200, For Use With 2CZY2, 2CZY5, Includes (1) Lock; (2) Keys, Key Code 001~200, Keyed Cam Lock Type Disc Tumbler Keyed Cam Locks, Number of Keys 2, Series Cam Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- CROSBY Swivel Hook, Alloy Steel, 2000 lb., Gold, (1048807)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- FAIRBANKS Semi-Steel Wheels, 6"x2" (136-RA)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CONTINUACIONES 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly (CO2009286)
- ZORO SELECT Washer, D219 (D219)
- CUSHMAN Bearing Cap (30146G1)
- B & P MANUFACTURING Pull Bar Kit, for E1L Stairclimber (2002-E47)
- VESTIL Arm Link Bracket (07-016-021)
- Westward Cart, Truck & Dolly Parts