Shop All Sockets
Westward
Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8"
Mfr # 45J260
Zoro # G5504773
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 3 1/8 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 3 1/8 in |
Overall Width | 1 3/32 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Includes | Sliding Drive Plug |
Item | Sliding T Handle Drive Plug |
Features | Standard |
Number of Pieces | 1 |
For Use With | Mfr. No. 42W522, 42W523, 45J263 |
Impact Rated | No |
Measurement Type | SAE |
Compatible with Product Type | Bar Handle |
Non-Magnetic | No |
Non-Sparking | No |
Compatible Mfr. Model Number | UH8022 |
Corrosion Resistant | Yes |
Insulated | No |
Description
Sliding T-Handle Drive Plug, Drive Size 1 in, Alloy Steel, Chrome, Number of Pieces 1, Compatible with Product Type Bar Handle, Sliding Drive Plug, Non-Sparking No, Insulated No, Corrosion Resistant Yes, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MANDREL 1/4 - 20 FOR PRN1 (AOPRN-06F)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- ECHO Keyless Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (99944900320)
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (10E335)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- DYNAMIC Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008765)
- Westward Sockets & Ratchets