Shop All Slide Hammers
Westward
Slide Hammer Unit, 2-1/2 lb. Hammer Wt
Mfr # 23KX44
Zoro # G5306542
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Weight 2.5 lb
- Handle End Thread (In.) 5/8 in
- Hole Dia. (In.) 43/64 in
- Overall Length (In.) 22 1/2 in
- Includes Hammer, Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23KX44
- Zoro # G5306542
- UPC # 190735776490
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Hole Dia. (In.) | 43/64 in |
Overall Length (In.) | 22 1/2 in |
Handle Length | 4-23/32 in |
Rod Dia. | 5/8 in |
Rod Length | 22 1/2 in |
Hammer Length | 2 in |
Hammer Dia. | 1 49/64 in |
Slide Hammer Diameter | 1 3/4 in |
Rod Diameter | 16/25 in |
Hammer Diameter | 1 3/4 in |
Slide Hammer Length | 1 3/4 in |
Overall Length | 22 in |
Details
Item | Slide Hammer Unit |
Hammer Weight | 2.5 lb |
Handle End Thread (In.) | 5/8 in |
Includes | Hammer, Slide |
Slide Hammer Weight | 2.5 lb |
Rod End Thread | 5/8 in |
Description
Slide Hammer Unit, Hammer Weight 2.5 lb, Jaw Spread - Minimum Not Applicable, Jaw Spread - Maximum Not Applicable, Reach - Minimum Not Applicable, Reach - Maximum Not Applicable, Includes Jaws Not Applicable, Includes Hammer, Slide, Number of Jaws Not Applicable, Jaw Type Not Applicable, Hammer Length 2 in, Hammer Diameter 1 3/4 in, Overall Length 22 in, Handle Length 4 23/32 in, Rod Diameter 16/25 in, Rod End Thread 5/8 in, Rod Length 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1740)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- KRAFT TOOL Edger w/7/8"Groover Bit, 6" x 8" 3/4"R (CC664)
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- WESTWARD Slide Hammer Unit, 10 lb Wt, 24 In L (23KX53)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-12)
- Westward Pullers and Separators