Shop All Slide Hammers
Westward
Slide Hammer Puller Set, 8 Way
Mfr # 1MZP6
Zoro # G2004633
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8 Way
- Hammer Weight 5.0 lb
- Jaw Type Internal/External
- Number of Jaws 3
- Jaw Spread (In.) 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZP6
- Zoro # G2004633
- UPC # 190735754733
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 29 in |
Details
Item | Slide Hammer Puller Set |
Type | 8 Way |
Hammer Weight | 5.0 lb |
Jaw Type | Internal/External |
Number of Jaws | 3 |
Jaw Spread (In.) | 3-3/4 |
Handle End Thread (In.) | 5/8 in |
Includes | 5-lb Slide Hammer, 3-Way Cross Head, Cone, 2-Way Cross Block, Puller Hook Attachment, 3 Internal/External Jaws, Dent Puller, Grip Wrench, Adapter, Case |
Slide Hammer Weight | 5 lb |
Description
Slide Hammer Puller Set, Includes 5-lb Slide Hammer, 3-Way Cross Head, Cone, 2-Way Cross Block, Puller Hook Attachment, 3 Internal/External Jaws, Dent Puller, Grip Wrench, Adapter, Case, Number of Jaws 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607200104)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- JACOBS 823 Extension Socket Outside 2MT/Inside 3MT (30447DN)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- WESTWARD Slide Hammer Unit, 2-1/2 lb. Hammer Wt (23KX44)
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- WESTWARD Slide Hammer Unit, 10 lb Wt, 24 In L (23KX53)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- Westward Pullers and Separators