Shop All Push-Puller Accessories
This Product is Discontinued
Westward
Slide Hammer Puller Attachment, 6 In. L (Discontinued)
Mfr # 23KX42
Zoro # G5307574
This Product is Discontinued
Key Features
- Overall Length (In.) 6 in
- Thread Size (In.) 5/8-18
- For Use With Slide Hammers
- Includes Puller Hook
- Application For Removing Seals, Bearing Sand Other Press-Fit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23KX42
- Zoro # G5307574
- UPC # 190735776483
- Country of Origin Taiwan, Province of China
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 6 in |
Thread Size (In.) | 5/8-18 |
Overall Length | 6 in |
Details
Item | Slide Hammer Puller Attachment |
For Use With | Slide Hammers |
Includes | Puller Hook |
Application | For Removing Seals, Bearing Sand Other Press-Fit Parts |
Accessory Type | Slide Hammer Puller Attachment |
Product Type | Slide Hammer Puller Attachment |
Compatible with Manufacturer Model Number | Slide Hammers |
Compatible with Manufacturer Model Number [NEW] | Slide Hammers |
Compatible Manufacturer Part Number | Slide Hammers |
Compatible with Manufacturer Part Number | Slide Hammers |
Compatible Manufacturer Model Number | Slide Hammers |
For Use with Mfr. Model Number | Slide Hammers |
For Use With Mfr. Model Number | Slide Hammers |
Description
The Westward 23KX42 Slide Hammer Puller Attachment is the quick solution you need. This push puller attachment provides you with a more convenient way to remove seals, bearing sand other press-fit parts. It is compatible with most slide hammers and can be used for removing seals. The hook measures 6" in length and has a 5/8"-18 thread size. The Westward 23KX42 Slide Hammer Puller Attachment will provide you with the reliable performance that you require.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.