Shop All Slide Hammers
Westward
Slide Hammer Puller, 5 lb Wt, 27 In L
Mfr # 23KX54
Zoro # G5306524
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible
- Hammer Weight 5 lb
- Jaw Type Internal
- Number of Jaws Convertible 2 and 3
- Jaw Spread (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23KX54
- Zoro # G5306524
- UPC # 190735776582
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 27 in |
Hammer Length | 5 3/8 in |
Slide Hammer Diameter | 3 1/4 in |
Rod Diameter1 | 16/25 in |
Rod Length1 | 22 1/2 in |
Hammer Diameter | 3 1/4 in |
Slide Hammer Length | 5 3/8 in |
Rod Diameter | 16/25 in |
Description
Slide Hammer Puller, Jaw Spread - Maximum 1 1/2 in, Jaw Types Included Internal, Reach - Maximum 2 3/4 in, Includes (3) Internal Jaws, (6) Internal/External Jaws, 2 Way/3 Way Cross Blocks, 5 lb Slide Hammer, Case, Cone, Front Hub Puller Attachment, Grip Wrench Adapter, Puller Hook Attachment, Rear Axle and Dent-Pulling Attachments, Jaw Spread - Minimum 1 1/2 in, Number of Jaws Convertible 2 and 3, Reach - Minimum 3 1/2 in, Includes Jaws Yes, Hammer Diameter 3 1/4 in, Hammer Length 5 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drill Gage (186)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- WESTWARD Slide Hammer Unit, 2-1/2 lb. Hammer Wt (23KX44)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- WESTWARD Slide Hammer Unit, 10 lb Wt, 24 In L (23KX53)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- BOSCH 10-Way Slide Hammer Puller Set With Plastic Case (7948)
- Westward Pullers and Separators