Shop All Cutter Parts
Westward
Slide, 22 in., PR
Mfr # GGS_51248
Zoro # G2534318
product price: $47.79
/pr
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number AT72161CG, AC72151CGL, AT57121CG, AT42111CGL, AC757101ACG, AC42081CGL
- Impact Rated No
- Load Capacity per Pair 200 lb
- Compatible with Manufacturer Model No. AC42081CGL, AC72151CGL, AC757101ACG, AT42111CGL, AT57121CG, AT72161CG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_51248
- Zoro # G2534318
- UPC # 190735829080
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Westward |
Item | Drawer Slides |
For Use With Mfr. Model Number | AT72161CG, AC72151CGL, AT57121CG, AT42111CGL, AC757101ACG, AC42081CGL |
Impact Rated | No |
Load Capacity per Pair | 200 lb |
Compatible with Manufacturer Model No. | AC42081CGL, AC72151CGL, AC757101ACG, AT42111CGL, AT57121CG, AT72161CG |
Drawer Slide Type | Ball Bearing |
Includes Mounting Hardware | No |
Description
Drawer Slides, Compatible with Grainger Part Number 31CE56, 31CE57, 31CE58, 32H842, 32H843, 32H844, 32H858, 32H859, 32H860, 32H861, 32H862, 32H863, Compatible with Manufacturer Model No. AC42081CGL, AC72151CGL, AC757101ACG, AT42111CGL, AT57121CG, AT72161CG, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 200 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34222)
- KIPP Gear Levers, Style A, inch (K0179.12A4X65)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- WESTWARD Key (QCI01011)
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- STARRETT Roller Contact Point for Dial Indicators (25W)
- Westward Hand Tool Parts