Shop All Cutter Parts
Westward
Slide, 14 in., PR
Mfr # GGS_51242
Zoro # G2534379
product price: $33.19
/pr
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number AC92333_FG
- Impact Rated No
- Drawer Slide Type Ball Bearing
- Drawer Slide Function Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_51242
- Zoro # G2534379
- UPC # 190735829028
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Open Length | 33 1/2 in |
Details
Fits Brand | Westward |
Item | Drawer Slides |
For Use With Mfr. Model Number | AC92333_FG |
Impact Rated | No |
Drawer Slide Type | Ball Bearing |
Drawer Slide Function | Ball Bearing |
Compatible with Manufacturer Model No. | AC92333_FG |
Includes Mounting Hardware | No |
Load Capacity per Pair | 80 lb |
Description
Drawer Slides, Compatible with Grainger Part Number 32H848, 32H849, 32H850, Compatible with Manufacturer Model No. AC92333_FG, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 80 lb, Open Length 33 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-10 Nc (98215)
- MARTOR Utility Blade, General Purpose, PK100 (79.60)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- WESTWARD Serrated Jaw, 4 in. (GGS_50180)
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- RIDGID Screw, PK5 (40910)
- Westward Cutter Parts