Shop All Tool Storage Parts
Westward
Slide, 10 in., PR
Mfr # GGS_50703
Zoro # G4060117
product price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes (1) Pair of Slides
- Fits Brand Westward
- Overall Length 10 in
- For Use With Mfr. Model Number AC26601, AC726901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50703
- Zoro # G4060117
- UPC # 190735946343
- Country of Origin Taiwan, Province of China
- Category Tool Storage Parts
Dimensions
Overall Length | 10 in |
Details
Impact Rated | No |
Item | Drawer Slides |
Includes | (1) Pair of Slides |
Fits Brand | Westward |
For Use With Mfr. Model Number | AC26601, AC726901 |
Compatible with Manufacturer Model No. | AC26601, AC726901 |
Load Capacity per Pair | 80 lb |
Drawer Slide Type | Ball Bearing |
Includes Mounting Hardware | No |
Description
Drawer Slides, Compatible with Grainger Part Number 32H875, 32H880, 41GX34, 42NF32, Compatible with Manufacturer Model No. AC26601, AC726901, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 80 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 1/2"R, 3/4"D (CF023)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- WESTWARD Caster Kit (GGS_56588)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 14 in L Closed, 28 3/4 in Open (05-A0148-3)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- MASTER MFG Master MAS-18000 ReStor-It Furniture Touch-Up Kit (MAS-18000)
- Westward Hand Tool Parts