Shop All Sledges
Westward
Sledge Hammer, Steel, 6 lb., 16 in.
Mfr # 44ZD52
Zoro # G2000218
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Steel
- Overall Length 16 in
- Handle Material Steel
- Handle Design Indestructible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16 in |
Face Diameter | 1 5/8 in |
Head Width | 2 1/8 in |
Head Length | 5 29/32 in |
Handle Length | 16 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 6 lb |
Head Material | Steel |
Handle Material | Steel |
Handle Design | Indestructible |
Tether Capable | Tether Capable |
Features | Bars are Locked with The Hammer Head Using Steel Locking Plates Ensuring That The Head Never Gets Dislodged, Ergonomic Rubber Grip Handle, Indestructible Handle Made Up of (4) Spring Steel Bars, Special Bonding Process Ensures That The Head Never Gets Loose From The Handle |
Standards | ANSI |
Head Color | Orange |
Handle Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Grip Style | Ribbed |
Hammer Type | Sledge Hammer |
Face Shape | Round |
Non-Sparking | No |
Dead Blow Hammer | No |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 6 lb, Face Diameter 1 5/8 in, Overall Length 16 in, Handle Length 16 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- DRILL AMERICA 13/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F13/16)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- WESTWARD Club Hammer, Blk Handle, 16in.L, Steel Head (39CF10)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- WILTON Sledge Hammer, 6 lb., 24 In, Rubber/Steel (20624)
- PAHWA QTi Non Sparking, Non Magnetic Sledge Hammer - 3 Kg/6 lbs (HM-1030)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- Westward Hammers and Striking Tools