Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 8 lb., 30 In, Rubber/Steel
Mfr # 24Z033
Zoro # G4975722
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Overall Length 30 in
- Head Material Steel
- Face Diameter 2 in
- Head Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Z033
- Zoro # G4975722
- UPC # 190735786628
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 30 in |
Face Diameter | 2 in |
Head Width | 2 3/8 in |
Head Length | 6 1/4 in |
Handle Length | 30 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 8 lb |
Head Material | Steel |
Handle Material | Steel |
Head Color | Hi-Visibility Orange |
Handle Color | Black |
Standards | ASME B107.400 |
Handle Design | Indestructible |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Dead Blow Hammer | No |
Grip Style | Ribbed |
Tether Ready | No |
Non-Sparking | No |
Hammer Type | Sledge Hammer |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 8 lb, Face Diameter 2 in, Overall Length 30 in, Handle Length 30 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 6 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- WARWOOD TOOL 12 lb Stone Sledge, 34 Fiberglass Handle (13145)
- WESTWARD Sledge Hammer, 6 lb., 34-1/4 In, Fiberglass (2DBT8)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- WESTWARD Sledge Hammer, 16 lb., 35-1/8 In, Hickory (2DBT6)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- WESTWARD Sledge Hammer, 12 lb., 36 In, Rubber/Steel (22XP71)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- VAUGHAN 172-30 Blacksmith Hammer Eng 3Lb (VA390554)
- Westward Engineer, Drilling & Blacksmith Hammers