Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 6 lb., 34-1/4 In, Fiberglass
Mfr # 2DBT8
Zoro # G1995332
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Overall Length 33 in
- Head Color Black
- Handle Color Yellow
- Head Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2DBT8
- Zoro # G1995332
- UPC # 190735795163
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 33 in |
Head Length | 5 3/4 in |
Face Diameter | 2 1/4 in |
Head Width | 2 1/4 in |
Handle Length | 784 mm |
Details
Item | Standard Sledge Hammer |
Head Weight | 6 lb |
Head Color | Black |
Handle Color | Yellow |
Handle Design | Straight |
Handle Material | Fiberglass |
Head Material | Steel |
Standards | ANSI |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Face Shape | Octagonal |
Non-Sparking | No |
Dead Blow Hammer | Yes |
Grip Style | Textured |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 6 lb, Face Diameter 2 1/4 in, Overall Length 33 in, Handle Length 784 mm, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Yellow, Head Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- REGAL CUTTING TOOLS M10 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027757AS)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (22XP78)
- WESTWARD Sledge Hammer, 4 lb., 14-1/2 In, Fiberglass (6DWL3)
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- Westward Engineer, Drilling & Blacksmith Hammers