Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 6 lb., 30 In, Rubber/Steel
Mfr # 22XP75
Zoro # G5314267
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Overall Length 30 in
- Head Material Steel
- Standards ASME B107.400
- Head Width 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22XP75
- Zoro # G5314267
- UPC # 190735775899
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 30 in |
Head Width | 2 5/32 in |
Face Diameter | 1 5/8 in |
Head Length | 6 in |
Handle Length | 30 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 6 lb |
Head Material | Steel |
Standards | ASME B107.400 |
Tether Capable | Tether Capable |
Handle Color | Black |
Head Color | Gray |
Handle Material | Steel |
Handle Design | Indestructible |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | No |
Tether Ready | No |
Grip Style | Ribbed |
Non-Sparking | No |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Description
When you need to drive posts, this Westward Sledge Hammer is the tool for the job. The rubber handle provides a firm grip and offers increased comfort. Featuring vulcanized rubber and steel construction, the double face sledge hammer offers durability and strength. The head weighs 6 lb., while the overall length of 30 in. makes it easy to maneuver. It has a forged steel head that gives you an increased surface area for driving power. The black handle color ensures that your grip remains strong throughout the job. When you need to drive posts or other materials into place, equip yourself with this Westward 22XP75 Sledge Hammer today.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- MILWAUKEE TOOL Vacuum Adapter Casting (42-04-0466)
- HUSQVARNA DIAMOND BLADE VH5 14"" (542777987)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- WESTWARD Sledge Hammer, 6 lb., 34-1/4 In, Fiberglass (2DBT8)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (22XP78)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- Westward Hammers and Striking Tools