Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 6 lb., 24 In, Rubber/Steel
Mfr # 24Z030
Zoro # G4975826
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Overall Length 24 in
- Tether Capable Tether Capable
- Head Length 5 15/16 in
- Standards ASME B107.400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Z030
- Zoro # G4975826
- UPC # 190735786598
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 24 in |
Head Length | 5 15/16 in |
Face Diameter | 1 5/8 in |
Head Width | 2 3/16 in |
Handle Length | 24 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 6 lb |
Tether Capable | Tether Capable |
Standards | ASME B107.400 |
Handle Material | Steel |
Head Material | Steel |
Handle Color | Black |
Handle Design | Indestructible |
Head Color | Hi-Visibility Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ribbed |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Non-Sparking | No |
Dead Blow Hammer | No |
Tether Ready | No |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 6 lb, Face Diameter 1 5/8 in, Overall Length 24 in, Handle Length 24 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 5 15/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- WESTWARD Sledge Hammer, 8 lb., 24 In, Rubber/Steel (24Z032)
- WESTWARD Blacksmith Hammer, 2 1/2 Lb, 14 In, Hickory (2DBV2)
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- URREA Hammer, machined black head 40Oz (1340PN)
- Westward Hammers and Striking Tools