Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 2 lb., 10-5/8, Hickory
Mfr # 20JX60
Zoro # G8549116
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb
- Overall Length 11 in
- Head Width 1 3/8 in
- Head Length 4 in
- Head Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20JX60
- Zoro # G8549116
- UPC # 190735762653
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Head Width | 1 3/8 in |
Head Length | 4 in |
Face Diameter | 1 3/8 in |
Handle Length | 234 mm |
Details
Item | Steel Engineering Hammer |
Head Weight | 2 lb |
Head Color | Natural |
Handle Material | Wood |
Tether Capable | Tether Capable |
Head Material | Steel |
Standards | ASME B107.54 |
Handle Color | Natural |
Handle Design | Straight |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Face Shape | Octagonal |
Non Sparking - Replaceable Handle | No |
Tether Ready | No |
Dead Blow Hammer | Yes |
Hammer Type | Sledge Hammer |
Grip Style | Plain |
Description
The Westward 20JX60 2 lb. 10-5/8" Hickory Sledge Hammer is a perfect tool for hitting things with. This double face sledge hammer has a head weight of 2 lb and an overall length of 10 5/8 in. It has a hickory wood handle, which provides excellent grip while being durable enough to last through years of use. The forged steel head makes this sledge hammer strong and able to resist corrosion. With its natural color, the handle will fit in with any surrounding or decor. The Westward 20JX60 2 lb. 10-5/8" Hickory Sledge Hammer is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- MILWAUKEE TOOL M18 SAWZALL, M18 DB Blower, 2PK M18 6.0 (2821-20, 2824-20, 48-11-1862)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- WESTWARD Sledge Hammer, 10 lb., 34-3/4, Fiberglass (2DBU1)
- WESTWARD Sledge Hammer, 12 lb., 36 In, Rubber/Steel (22XP71)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- WESTWARD Engineers Hammer, Hickory, 2 Lb (6DWJ7)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX9)
- Westward Engineer, Drilling & Blacksmith Hammers