Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 12 lb., 36 In, Rubber/Steel
Mfr # 22XP71
Zoro # G5313454
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Overall Length 36 in
- Head Material Steel
- Handle Design Indestructible
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP71
- Zoro # G5313454
- UPC # 190735775851
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 36 in |
Head Width | 2 21/32 in |
Face Diameter | 2 1/4 in |
Head Length | 7 1/2 in |
Handle Length | 36 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 12 lb |
Head Material | Steel |
Handle Design | Indestructible |
Tether Capable | Tether Capable |
Handle Color | Black |
Head Color | Hi-Visibility Orange |
Handle Material | Steel |
Standards | ASME B107.400 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ribbed |
Face Shape | Round |
Non-Sparking | No |
Dead Blow Hammer | No |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 7 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Spanner Wrench (781039-9)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape-Coarse Knurling Wheel Pair (2220-0014)
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- WESTWARD Blacksmith Hammer, Fiberglass, 2-1/2 Lb (6DWK2)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- WESTWARD Sledge Hammer, 10 lb., 34-3/4, Fiberglass (2DBU1)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- Westward Engineer, Drilling & Blacksmith Hammers