Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Sledge Hammer, 12 lb., 34-3/4, Fiberglass
Mfr # 2DBU2
Zoro # G1263455
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Head Length 7 3/8 in
- Face Diameter 2 3/4 in
- Handle Material Fiberglass
- Head Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2DBU2
- Zoro # G1263455
- UPC # 190735795194
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 34 in |
Head Length | 7 3/8 in |
Face Diameter | 2 3/4 in |
Head Width | 2 3/4 in |
Handle Length | 796 mm |
Details
Item | Standard Sledge Hammer |
Head Weight | 12 lb |
Handle Material | Fiberglass |
Head Color | Black |
Tether Capable | Tether Capable |
Handle Color | Yellow |
Handle Design | Straight |
Head Material | Steel |
Standards | ANSI |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | Yes |
Non-Sparking | No |
Tether Ready | No |
Face Shape | Octagonal |
Grip Style | Textured |
Hammer Type | Sledge Hammer |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 12 lb, Face Diameter 2 3/4 in, Overall Length 34 in, Handle Length 796 mm, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer Yes, Tether Ready No, Handle Color Yellow, Head Length 7 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0908CFA)
- KRAFT TOOL Walking Chamfer Tool, 9" x 6" 1/2" L (CC342-01)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- WESTWARD Sledge Hammer, 10 lb., 34-3/4, Fiberglass (2DBU1)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- Westward Engineer, Drilling & Blacksmith Hammers