Shop All Axes, Hatchets, & Splitting Wedges
Westward
Sledge Eye Maul, 36 In
Mfr # 20C892
Zoro # G4793433
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Ideal for Splitting Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20C892
- Zoro # G4793433
- UPC # 190735761533
- Country of Origin El Salvador
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Blade Width | 101 mm |
Blade Length | 4 3/8 in |
Cutting Edge Length | 3 3/4 in |
Head Length | 8 1/4 in |
Description
Sledge Eye Maul, Axe Type Mauls, Blade Edge Type Beveled, Blade Finish Lacquered, Blade Length 4 3/8 in, Blade Material Steel, Blade Width 101 mm, Cutting Edge Length 3 3/4 in, Grip Material None, Grip Type Textured, Handle Color Yellow, Handle Length 3 ft, Handle Material Multi-Component, Handle Style Straight, Head Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- DREMEL Ultra Saw Kit (US40-04)
- STURTEVANT RICHMONT Flare Nut, Interchangable Head, 7/16" (819028)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR41)
- WESTWARD Michigan Axe.Single Bit, 36 IN (20C890)
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- WESTWARD 3 3/4 lb Pulaski Axe, 36 in L Hickory Handle (20C889)
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L (50636)
- TRUPER Truper WG6C 6 lbs. Head Splitting Wedge (166903)
- Westward Axes, Hatchets, & Splitting Wedges