Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, Brass, PK10
Mfr # 45PF09
Zoro # G4105967
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45PF09
- Zoro # G4105967
- UPC # 190735891148
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 1/4" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Description
Single Spiral Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P60, PK50 (40-364-060)
- METABO Nylon non-woven abrasive sleeves - FINE - 2/pk (623496000)
- NORTON ABRASIVES Gouge Sharpening Stone, A/O, Fine (61463687305)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2in, 60G (61463624569)
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- WESTWARD Spiral Tube Brush, Carbon Steel, PK10 (88426)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- TANIS BRUSH Power Tube Brush, .005, HC Steel, 3/8" dia. (05225)
- Westward Spiral Tube Brushes