Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 3/16" Dia., PK10
Mfr # 88394
Zoro # G4106238
product price: $47.85
/pk 10, $4.79/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88394
- Zoro # G4106238
- UPC # 190735890899
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 7/64" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.187 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 5/8-11, PK10 (28469)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- ROCKWELL Sandpaper Assorted 20Pcs (RW9155)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- WESTWARD Double Spiral Tube Brush, Brass, PK10 (88430)
- WESTWARD Single Spiral Tube Brush, SS, PK10 (88393)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- TANIS BRUSH Burr Brush, .005, HC Steel, 3/8" dia. (06260)
- Westward Spiral Tube Brushes