Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 1"Dia., PK10
Mfr # 88402
Zoro # G4106159
product price: $76.65
/pk 10, $7.67/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88402
- Zoro # G4106159
- UPC # 190735890967
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Trim Length | 1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 1 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727146)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #120 (M-172788)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8" (50004)
- WESTWARD Single Spiral Brush, Carbon Steel, PK10 (88418)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Single Spiral Tube Brush, 7" L, PK10 (88390)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- Westward Spiral Tube Brushes