Shop All Spiral Tube Brushes
Westward
Single Spiral Tube Brush, 1/8"Trim L, PK10
Mfr # 88411
Zoro # G4106061
product price: $48.69
/pk 10, $4.87/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88411
- Zoro # G4106061
- UPC # 190735891056
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Trim Length | 1/8" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 1,900 RPM |
Item | Single Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Description
Single Spiral Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.005 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TR, PK100 (66261121018)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- WESTWARD Single Spiral Tube Brush, 8" L, PK10 (88399)
- WESTWARD Spiral Tube Brush, Abrasive Nylon, PK10 (88432)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- Westward Spiral Tube Brushes