Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 9/16,118 Deg
Mfr # 6PTG5
Zoro # G3926395
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/16 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PTG5
- Zoro # G3926395
- UPC # 190735888209
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 9/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- WIHA Slotted 0.13" 3.9" (26044)
- CRAFTSMAN Sockets, 9/16" S X 1/2" drive S SAE 6 Po (CMMT45932)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 49/64, HSS, 118 Deg (4UM75)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- Westward Drill Bits