Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 7/8, HSS, 118 Deg
Mfr # 4UM82
Zoro # G2625034
original price:
$37.55
5% off
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4UM82
- Zoro # G2625034
- UPC # 190735858806
- Country of Origin Multiple
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 7/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47834CLB103300)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- WESTWARD Silver/Deming Drill, 31/32,118 Deg (6WUY5)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg (2UFY4)
- WESTWARD Silver/Deming Drill, 1 1/4, HSS, 118 Deg (2UFY1)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- Westward Drill Bits