Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 7/8,118 Deg
Mfr # 6WUX9
Zoro # G4181642
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUX9
- Zoro # G4181642
- UPC # 190735888421
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Drill Diameter Tolerance | +0.000 in /-0.012 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 7/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- KOMELON 30 ft. Tape Measure, 1" Blade (SL2830)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (E0483)
- EKLIND 8 Piece SAE Long Handle Hex Key Set, 90108 (90108)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 49/64, Co, 118Deg (5TVP3)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 35/64, Co, 118Deg (5TVN0)
- WESTWARD Silver/Deming Drill, 1 5/16, HSS, 118 Deg (2UFY2)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- Westward Drill Bits