Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 63/64, HSS, 118 Deg
Mfr # 4UM89
Zoro # G3462916
original price:
$60.59
10% off
new price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 63/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM89
- Zoro # G3462916
- UPC # 190735858875
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 63/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 63/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- PROTO Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber (J1430G)
- DAYTON AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN16)
- DE-STA-CO Spindle 2 220112 431118 (431208)
- WESTWARD Silver/Deming Drill, 23/32, Co, 118Deg (5TVP1)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 1 3/8,118 Deg (6WUZ3)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- WESTWARD Silver/Deming Drill, 31/32, Co, 118Deg (5TVR4)
- DRILLCO 7/8, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF156)
- Westward Reduced Shank Drill Bits