Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 59/64,118 Deg
Mfr # 6WUY2
Zoro # G4048292
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 59/64 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUY2
- Zoro # G4048292
- UPC # 190735888452
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 59/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 59/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- DYNABRADE RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke (12250)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- DIABLO 27/32"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4270)
- WESTWARD Silver/Deming Drill, 31/32, Co, 118Deg (5TVR4)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- WESTWARD Silver/Deming Drill, 1 5/16, HSS, 118 Deg (2UFY2)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- WESTWARD Silver/Deming Drill, 31/32,118 Deg (6WUY5)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- DRILL AMERICA 13/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F13/16)
- Westward Reduced Shank Drill Bits