Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 5/8, Co, 118Deg
Mfr # 5TVN5
Zoro # G1609587
original price:
$28.93
5% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVN5
- Zoro # G1609587
- UPC # 190735875018
- Country of Origin Multiple
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 5/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Switch Mtg Rocker (74412)
- KIPP Adjustable Latches, Style A (K0051.1611452)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-08)
- WESTWARD Silver/Deming Drill, 1 7/16,118 Deg (6WUZ4)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 1 1/4, Co, 118Deg (5TVR8)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32 (C20754)
- Westward Drill Bits