Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 55/64, HSS, 118 Deg
Mfr # 4UM81
Zoro # G3145606
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 55/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4UM81
- Zoro # G3145606
- UPC # 190735858790
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 55/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 55/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 39/64 (53439)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- QUALTOOL High Torque Socket/Bit, 1/4" Sqr Drv, (HTS 2)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 10PK (SEB10-50)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- WESTWARD Silver/Deming Drill, 5/8,118 Deg (6PTG9)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- WESTWARD Silver/Deming Drill, 51/64, HSS, 118 Deg (4UM77)
- HHIP 15.50mm 1/2" Silver & Demming Drill (5000-0155)
- Westward Reduced Shank Drill Bits