Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 53/64,118 Deg
Mfr # 6WUX6
Zoro # G3956486
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 53/64 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUX6
- Zoro # G3956486
- UPC # 190735888391
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 53/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 53/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49157)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-088)
- SUPERIOR ELECTRIC Carbon Brush aftermarket (2) for DeWalt 650917-01 (M74)
- GEDORE Open Ended Wrench, 13mm (894 13)
- WESTWARD Silver/Deming Drill, 15/16,118 Deg (6WUY3)
- WESTWARD Silver/Deming Drill, 11/16,118 Deg (6WUW7)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- Westward Reduced Shank Drill Bits