Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 51/64, HSS, 118 Deg
Mfr # 4UM77
Zoro # G2847415
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 51/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM77
- Zoro # G2847415
- UPC # 190735858752
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 51/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 51/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- PROTO Tether-Ready 12" Rolling Head Pry Bar (J2126-TT)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- K-TOOL INTERNATIONAL Pin Punch, 3/16" (KTI-72914)
- WESTWARD Silver/Deming Drill, 35/64, HSS, 118 Deg (4UM61)
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg (2UFY4)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- DRILLCO 1-7/16, 3-FLAT S&D DRILL1/2 in.SHANK/1000EF (1000EF228)
- Westward Reduced Shank Drill Bits