Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 49/64, HSS, 118 Deg
Mfr # 4UM75
Zoro # G2007923
original price:
$36.35
10% off
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 49/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4UM75
- Zoro # G2007923
- UPC # 190735858738
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 49/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 49/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- RIDGID Bender, Model 603, 3/16" (38028)
- WESTWARD Silver/Deming Drill, 1 1/8, HSS, 118 Deg (2UFX8)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WESTWARD Silver/Deming Drill, 21/32, Co, 118Deg (5TVN7)
- WESTWARD Silver/Deming Drill, 59/64, Co, 118Deg (5TVR2)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-23/64 (55487)
- Westward Drill Bits