Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 47/64, HSS, 118 Deg
Mfr # 4UM73
Zoro # G0767435
original price:
$34.19
9% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 47/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM73
- Zoro # G0767435
- UPC # 190735858714
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 47/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 47/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Pacific Coast Car Duster (CRD93007)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- WESTWARD Silver/Deming Drill, 29/32, Co, 118Deg (5TVR1)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- WESTWARD Silver/Deming Drill, 27/32, Co, 118Deg (5TVP8)
- WESTWARD Silver/Deming Drill, 27/32, HSS, 118 Deg (4UM80)
- WESTWARD Silver/Deming Drill, 31/32, Co, 118Deg (5TVR4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 59/64 (55459)
- Westward Reduced Shank Drill Bits