Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 45/64, Co, 118Deg
Mfr # 5TVP0
Zoro # G1452035
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 45/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVP0
- Zoro # G1452035
- UPC # 190735875063
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 45/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 45/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- WESTWARD Caster, Gray, 3 In (1YER7-CASTER)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 1 1/4,118 Deg (6WUZ1)
- WESTWARD Silver/Deming Drill, 59/64, Co, 118Deg (5TVR2)
- WESTWARD Silver/Deming Drill, 33/64,118 Deg (6PTG2)
- WESTWARD Silver/Deming Drill, 1 1/4, HSS, 118 Deg (2UFY1)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- VULCAN Bit Cblt 3/8In Rdc Shnk 7/16In (251191OR)
- Westward Reduced Shank Drill Bits