Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 43/64, HSS, 118 Deg
Mfr # 4UM69
Zoro # G1172473
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 43/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM69
- Zoro # G1172473
- UPC # 190735858677
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 43/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 43/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1217400)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- WESTWARD Silver/Deming Drill, 37/64,118 Deg (6PTG6)
- WESTWARD Silver/Deming Drill, 9/16,118 Deg (6PTG5)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- WESTWARD Silver/Deming Drill, 45/64, Co, 118Deg (5TVP0)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- Westward Reduced Shank Drill Bits