Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 41/64, HSS, 118 Deg
Mfr # 4UM67
Zoro # G0797885
original price:
$27.69
10% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 41/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM67
- Zoro # G0797885
- UPC # 190735858653
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 41/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 41/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- WESTWARD Silver/Deming Drill, 49/64, Co, 118Deg (5TVP3)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- Westward Reduced Shank Drill Bits