Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 37/64,118 Deg
Mfr # 6PTG6
Zoro # G3897695
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PTG6
- Zoro # G3897695
- UPC # 190735888216
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 5xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 37/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- WERA 5 1/4 in Centering Pin (05003696001)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WESTWARD Silver/Deming Drill, 9/16, Co, 118Deg (5TVN1)
- WESTWARD Silver/Deming Drill, 55/64, HSS, 118 Deg (4UM81)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 7/8, Co, 118Deg (5TVP9)
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO11/16)
- Westward Drill Bits