Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 35/64, HSS, 118 Deg
Mfr # 4UM61
Zoro # G1117225
original price:
$24.59
9% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 35/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM61
- Zoro # G1117225
- UPC # 190735858592
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 35/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 35/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86959)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 37/64,118 Deg (6PTG6)
- WESTWARD Silver/Deming Drill, 1 1/8, HSS, 118 Deg (2UFX8)
- WESTWARD Silver/Deming Drill, 1 3/16, HSS, 118 Deg (2UFX9)
- Westward Drill Bits